Quantum Smart Grid Panel, Wall Mount, 36"W x 18"D, Light Green, Proform
Write a Review
|
Questions & Answers (0)
Product Description
1/4" diameter cold rolled steel wire created with 3"X3" openings that are easily attached to the uprights. NFS Certified.
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/4 in |
| Height | 18-1/4 in |
| Weight | 9 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessories |
| Color | Green |
| Application | Wet/Dry |
| Finish | Proform |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SG-1836P |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |