14"D X 22-1/2"W Sloping Shelf W/ 3" Lip - Epoxy Chrome - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cost-effective all-purpose shelf for use with hard or soft line retail displays involving grid panels.
PRICE
$139.50 Sold in packages of 6 / $23.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Height | 14 in |
Product Details
| Finish | Epoxy Chrome |
| Package Quantity | 6 |
| Color | Silver |
| Manufacturers Part Number | GWEC/SL22 |
| Brand | Econoco |