- Exclusive Easy Lift Spoon Notches, one at each end of food pan
- Reduces direct hand-to-food contact for greater food safety
- Polysulfone (PSU) pans excel in high temperature applications (-40°F to 375°F)
- Pans are NSF Listed and dishwasher safe
- Optional solid and notched lids and drain shelves also available
- All sizes stack for easy, efficient storage
- Meets U.S. and European specifications for use in food bars and steam tables
- Meets EN 631-1 Euro Norm standards
Carlisle® Smart Lids™ One-Quarter Size Lid, 10-1/4"L x 6-3/8"W, Blue - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.16 Sold in packages of 6 / $4.86 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 6-3/8 in |
| Height | 1/2 in |
Product Details
| Material | Polyethylene (PE) |
| Package Quantity | 6 |
| Description | Lid |
| Color | Blue |
| Manufacturers Part Number | 3058160 |
| Brand | Carlisle |
| Trademark | Smart Lids |