- Square shape allows for practical storage in the freezer, cooler, or shelf
- Molded-in volume graduations indicate capacity
- Lids are interchangeable with respective sizes, one lid for 2 and 4 qt containers and one for 6 and 8 qt
- Translucent polypropylene offers contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
- Economical White polyethylene will withstand temperatures from -40° to 180° F
- NSF listed; dishwasher safe
- BPA free
Carlisle® Storplus™ Lid, 14-3/8"L x 8-1/2"W x 1/2"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.80 Sold in packages of 6 / $7.30 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/8 in |
| Width | 8-1/2 in |
| Height | 1/2 in |
Product Details
| Capacity | 18 Qt. |
| Material | Polyethylene (PE) |
| Package Quantity | 6 |
| Description | StorPlus 18 qt Lid 8-1/2 inches, 14-3/8 inches, 1/4 inches - See Thru |
| Color | Clear |
| Manufacturers Part Number | ST163030 |
| Brand | Carlisle |
| Trademark | StorPlus |