eGeeTouch® Smart NFC Stickers, Black, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
NFC Stickers are the size of a coin that can stick to your other belonging such as wallet to conveniently carried while providing a more fashionable lifestyle that adapt to your daily life.
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 1-1/8 in |
Product Details
| Type | Smart NFC Stickers |
| Body Material | Plastic |
| Package Quantity | 3 |
| Description | NFC Stickers |
| Color | Black |
| Series | NFC Accessories |
| Manufacturers Part Number | 5-ACS-200012 |
| Brand | eGeeTouch |