Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eGeeTouch

Model # :WBB3150705

MPN #: 5-02201-94-2

eGeeTouch® 4th Generation Smart Padlock, Short Shackle, Satin Silver, Pack of 2

Product Description
Patented eGeeTouch® 5th Generation Smart Padlock is a Robust & Rugged Design for OUTDOOR & COMMERCIAL use (Waterproof & Freeze-proof features, Shackle Cutting Strength & Corrosion-resistant (pass highest grade 6 ASTM salt-test).

It is embedded with DUAL intelligent proximity & historical access tracing (NFC, Bluetooth + Cloud-based) technologies that deliver an unprecedented high level of SECURITY, TRACEABILITY & NEW functions unmatched by any regular keyed or combination padlocks.

Features:
  • PATENTED MULTI-ACCESS METHODS: (1) Simply press the shackle and tap on eGeeTouch® padlock with an eGeeTouch® NFC tag or (2) any Bluetooth paired smartphone (APPLE & ANDROID) or (3) Apple watch and Samsung Gear S2/3 for unlocking
  • OUTDOOR USE; Waterproof, Freeze-proof (-4°F to +140°F or -20°C to 60°C) and Corrosion-resistant (pass highest grade 6 ASTM Salt-test)
  • SHARED ACCESS & AUDIT TRAILS: Superior access security proximity and remote authentication. Assign and delete new/old user(s) including setting timed-access features
  • eGeeTouch® padlock requires no conventional key. Thus, no physical key replacement is needed. User may use eGeeTouch® App to access lock and to program tags/fobs
  • ACCESS MANAGEMENT SOFTWARE: Easily allow ADMINISTRATOR to set, deny or restrict access to specific authorized persons depending on time period of the day/week, date and frequencies of access such as during a working shift; useful feature for commercial SHARING access
  • Lock owner manager is able to use lock/unlock history (audit trail) to track and validate access TIME, DATE and LOCATION by multiple users
  • Use eGeeTouch® App to conveniently store lock information and IDs for convenient retrieval or pairing with other smart devices or tags.
  • Rechargeable Battery last for 7,000 Lock/unlock cycles per-charging
  • Patented security/safety feature preventing access to battery compartment when padlock is on locked status
  • USB terminal is provided for backup source from external USB power
  • Upgradable firmware for retrieval and storage of lock information using eGeeTouch® App (Optional)
  • Compact size with hardened steel shackle: SHORT and LONG types (ASTM F3 grade tested)
  • Double locking mechanism of steel shackle


PRICE
$145.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width1-5/16 in
Height3-3/8 in
Shackle Diameter5/16 in
Shackle Inside Height1-1/2 in

Product Details

TypeSmart Padlock
Body MaterialZinc
ColorSilver
Series4th Generation
Shackle MaterialHardened Steel
DescriptionWater Resistant Smart Padlock
Package Quantity2
Combination/KeyingBluetooth
Manufacturers Part Number5-02201-94-2
BrandeGeeTouch