x

Take 15% off your entire order!

Offer applied at checkout

Advance Tabco® Smart Series Drop In Sink, One Compartment 16L x 14W x 10D Bowl, 18 Gauge

Advance Tabco® Smart Series Drop In Sink, One Compartment 16L x 14W x 10D Bowl, 18 Gauge

Item #: WBB568566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,267.00 up to 50% OFF

Price: $634.00

$105.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Smart Series Drop-In Sink, One Compartment, 16" Wide X 14", 19 x 19 x 10

Features:

  • Smart Series Drop-In Sink
  • One Compartment
  • 16" Wide X 14" Front-To-Back X 10" Deep Bowl
  • 18 Gauge Stainless Steel
  • (3) 1-1/8" Holes 4" O.C.
  • Basket Drain

  • BRAND Advance Tabco, Inc.
  • MANUFACTURERS PART NUMBER SS-1-1919-10
  • LENGTH INCHES 19
  • WIDTH INCHES 19
  • HEIGHT INCHES 10
  • COLOR FINISH Stainless Steel
  • INCLUDES Sink, Drain
  • CONSTRUCTION Stainless Steel
  • BASIN QUANTITY 1
  • BASIN DEPTH INCHES (LEFT) 10
  • BASIN WIDTH INCHES (LEFT) 14
  • FAUCET HOLES 3
  • ADA COMPLIANT No
  • BASIN LENGTH INCHES (LEFT) 16
  • STEEL GAUGE 18
  • DRAIN LOCATION Center
  • BASIN DEPTH INCHES 10
  • DRAIN SIZE INCHES 3.5
  • SHAPE Rectangular
  • APPLICATION Kitchen
  • MOUNTING TYPE Drop-In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Advance Tabco® Smart Series Drop In Sink, One Compartment 16L x 14W x 12D Bowl, 18 Gauge

Item #: B568567

Not Yet Rated

Usually ships in 28 to 31 days

$650.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco® Smart Series Drop In Sink, One Compartment 16L x 14W x 10D Bowl, 18 Gauge

Advance Tabco® Smart Series Drop In Sink, One Compartment 16L x 14W x 10D Bowl, 18 Gauge

Item #: WBB568566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant