x

Take 15% off your entire order!

Offer applied at checkout

Advance Tabco® Smart Series Drop In Sink, Two Compartment 20L x 16W x 12D Bowl, 18 Gauge

Advance Tabco® Smart Series Drop In Sink, Two Compartment 20L x 16W x 12D Bowl, 18 Gauge

Item #: WBB568693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,090.00 up to 50% OFF

Price: $1,050.00

$175.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Smart Series Drop-In Sink, Two Compartment, 20" Wide X 16"

Features:

  • Smart Series Drop-In Sink
  • Two Compartment
  • 20" Wide X 16" Front-To-Back X 12" Deep Each/Bowl
  • 18 Gauge Stainless Steel
  • (3) 1-1/8" Holes 4" O.C.
  • Basket Drains

  • BRAND Advance Tabco, Inc.
  • MANUFACTURERS PART NUMBER SS-2-4521-12
  • LENGTH INCHES 45-1/2
  • WIDTH INCHES 21
  • HEIGHT INCHES 12
  • COLOR FINISH Stainless Steel
  • INCLUDES Sink, Drain
  • CONSTRUCTION Stainless Steel
  • BASIN QUANTITY 2
  • BASIN DEPTH INCHES (LEFT) 12
  • BASIN WIDTH INCHES (LEFT) 16
  • BASIN LENGTH INCHES (LEFT) 20
  • FAUCET HOLES 3
  • ADA COMPLIANT No
  • STEEL GAUGE 18
  • BASIN DEPTH INCHES (RIGHT) 12
  • BASIN DEPTH INCHES 12
  • SHAPE Rectangular
  • APPLICATION Kitchen
  • MOUNTING TYPE Drop-In
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the overall decisions of the sink and the cut out dimensions?

    Question Asked By: Grady, December 11, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Grady, the overall dimensions are 45-1/2" x 21" and the cutout dimensions are 44-3/4" x 20-1/4". Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco® Smart Series Drop In Sink, Two Compartment 20L x 16W x 12D Bowl, 18 Gauge

Advance Tabco® Smart Series Drop In Sink, Two Compartment 20L x 16W x 12D Bowl, 18 Gauge

Item #: WBB568693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant