Unger® SmartColor Microfiber MicroWipes, 15"L x 16"W, Green, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Limit the spread of germs with color-coded cloths. Use one color on the outside of urinals/toilets and another on mirrors, counters and sinks. Microfiber cloths conserve water, reduce use of disposable products and require fewer chemicals. Can be used wet or dry and up to 1,500 wash cycles.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 16 in |
| Weight | 2 lbs |
| Size | 16" x 15" |
Product Details
| Type | Wipes |
| Material | Microfiber |
| Package Quantity | 10 |
| Color | Green |
| Manufacturers Part Number | MF400 |
| Brand | Unger |