Genuine Joe Microfiber Wet Mop Head Refill-Medium - GJO47539
|
Questions & Answers (0)
Product Description
Microfiber wet mop head refill is designed for use with the versatile, Genuine Joe Complete Wet Mop with 60" gripper handle (sold separately). Pick the mop head refill to fit the size job. Mop head is very absorbent and delivers a minimum five times the launderability of traditional yarn mops. With microfiber, less chemical is required. The textured finish loosens and holds dirt until washed. The mop head is priced competitively with traditional blended, looped yarn mop heads yet outperforms traditional mops in both cleaning and durability. Canvas headband is durable in laundering.
PRICE
$16.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-4/5 in |
| Width | 13-3/5 in |
| Height | 12-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Looped-End |
| Size Type | Medium |
| Material | Microfiber |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | GJO47539 |
| Brand | Genuine Joe |