Smead® 1" Accordion Expansion File Pockets, 2/5 Tab, Legal, Manila
|
Questions & Answers (0)
Product Description
Keep bulky files standing straight in file drawers and storage boxes. Preprinted lines on tab for quick labeling. Expands up to 1" for greater storage capacity. Durable gussets reinforced with tear resistant material for extra durability. 2/5-cut printed tab, right position. 4.5" high gusset, bottom corners open. Made of 11 point manila stock for everyday use.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$2.58
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
| Expansion | 1 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 1 |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | 76487 |
| Tab Cut | 2/5 Cut |
| Tab Position | Top Tab |
| Brand | Smead |