Universal® Hanging File Folders, 1/5 Tab, 11 Point, Legal, Assorted Colors, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
Organize files by color for easier identification. Match with same color interior folders, sold separately, for quick filing. Vivid folders are constructed of 11 pt. stock. Includes index tabs and inserts. Hanging File Folder Type: Standard; Size: Legal.
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
Product Details
| Type | Hanging File Folders |
| Material | Paper Stock |
| Package Quantity | 25 Pack |
| Description | Hanging File Folders, Legal |
| Color | Assorted |
| Manufacturers Part Number | 14221 |
| Tab Cut | 1/5 Cut |
| Brand | Universal |