Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanging File Folders

Hanging file folders are essential for creating a well-organized and structured filing system in offices, homes, schools, and various professional environments. The hanging design efficiently maximizes storage space inside of file cabinets and makes documents easily accessible. Heavy-duty materials like paper stock are long-lasting and can support the weight of multiple documents. Different document size options can easily accommodate legal and letter-sized documents.
20 Results
Hanging File Folders

Hanging File Folders

CompareImageBrandDescriptionTab CutMaterialColorPackage QuantityModel #Price
Universal® Reinforced Recycled Hanging Folder, 1/3 Cut, Letter, Standard Green, 25/Box
Universal
Reinforced Recycled Hanging Folder, Letter
1/3 Cut
Paper Stock
Green
25 Pack
Ships Same Day
WBB1194078
$28.95
Universal® Hanging File Folders, 1/3 Tab, 11 Point Stock, Letter, Standard Green, 25/Box
Universal
Hanging File Folders, Letter
1/3 Cut
Paper Stock
Green
25 Pack
Ships Same Day
WBB1193232
$15.75was $26.95
Save $11.20 (42%)
Universal® Hanging File Folders, 1/5 Tab, 11 Point, Legal, Assorted Colors, 25/Box
Universal
Hanging File Folders, Legal
1/5 Cut
Paper Stock
Assorted
25 Pack
Ships Same Day
WBB1193870
$12.75
Esselte® Hanging Employee/Personnel Folder, 9-1/2" x 11-3/4", 2" Expansion, Blue
Esselte
Hanging Employee/Personnel Folder
1/3 Cut
Pressboard
Blue
1
Ships Same Day
WBB859117
$36.95
Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Lavender, 25/Box
Smead
Hanging File Folders, Letter
1/5 Cut
Paper Stock
Purple
25 Pack
Ships Same Day
WBB1194142
$38.95
Smead® Recycled Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box
Smead
Recycled Hanging File Folders, Letter
1/5 Cut
Paper Stock
Green
25 Pack
Ships Same Day
WBB1194161
$49.95
Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Legal, Green, 25/Box
Smead
Hanging File Folders, Legal
1/5 Cut
Paper Stock
Green
25 Pack
Ships Same Day
WBB1194183
$39.95
Smead® Hanging File Folders, Untabbed, 11 Point Stock, Letter, Green, 25/Box
Smead
Hanging File Folders, Letter
Straight Cut
Paper Stock
Green
25 Pack
Ships Same Day
WBB1193872
$35.95
Smead® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Teal, 25/Box
Smead
Hanging File Folders, Letter
1/5 Cut
Paper Stock
Blue
25 Pack
Ships Same Day
WBB1193282
$38.95
Smead® Erasable FasTab Hanging Folders, 1/3-Cut, Letter, 11 Point St, Assorted, 18/Box
Smead
Erasable FasTab Hanging Folders, Letter
1/3 Cut
Paper Stock
Assorted
18 Pack
Ships Same Day
WBB1771044
$39.95
Showing 1-10 of 18 results
Box Bottom Hanging File Folders

Box Bottom Hanging File Folders