Advantus® Heavy Duty File Shuttle FS-2BHD - 17-3/8"L x 14-3/8"W x 20"H (Holds TLF-2)
|
Questions & Answers (0)
Product Description
All steel construction is designed to hold heavy files (up to 100 lbs.) without wobbling or flexing. Holds one Companion Legal/Letter File (TLF-2B, sold separately), or holds data binders and hanging files from 9" to 15-5/8" wide by 16" high. Sturdy lower rack for additional files and reference material. Black.
PRICE
$71.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/8 in |
| Height | 20 in |
Product Details
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | File Shuttle |
| Color | Black |
| Manufacturers Part Number | FS-2BHD |
| Brand | Advantus |
Warranty
| Warranty | 90 days |