Smead® 3-1/2" Accordion Expansion Colored File Pocket, Straight Tab, Ltr, Asst, 5/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Use color to code and organize, so you can quickly identify the proper pocket. Rollover gussets are reinforced with an ultra-durable, tear-resistant material to provide extra strength at the most critical wear points. Larger than average, straight-cut tabs and manila liners enable high-contrast, detailed labeling, ensuring easy identification of your stored materials. Fold-down front panel provides hassle-free access to the pocket's contents. Fully enclosed bottom, front, back and sides help ensure that your documents remain securely contained.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3-1/2 in |
Product Details
| Style | Expandable File Folders |
| Type | File Folder |
| Package Quantity | 5 Pack |
| Description | File Folders |
| Color | Assorted |
| Manufacturers Part Number | 73892 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |