An industry standard choice for efficient shelf-filing, these folders feature reinforced, Shelf-Master® double-thick tabs for added strength and superior durability. Vivid coloring allows you to code by subject, project or document types as well as for special patient needs or for certain insurance-policy differences. Alternatively, simply make use of the vivid colors to code large groups of folders for easy filing and retrieval. The folder's straight-cut tab design provides plenty of space for extensive labeling, and their end-tab format makes them ideal for incorporation into just about any pre-existing shelf-filing system.
Smead® Colored File Folders, Straight Cut, Reinforced End Tab, Letter, Blue, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Paper Stock |
| Package Quantity | 100 Pack |
| Description | File Folders |
| Color | Blue |
| Manufacturers Part Number | 25010 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |