Elevate your document organization effortlessly with Smead File Folders. Enjoy quick access to your files, maintaining a tidy setup with this set of expandable reinforced tab folders in classic manila color. Streamline your filing process, save time, and bring order to your space. Ideal for home, office, or classroom use. These folders containing post-consumer recycled material. Choose Smead for efficient, reliable, and sustainable document organization – over a century of heritage, craftsmanship, and innovation.
Smead® Reinforced Tab Manila File Folders, Straight Tabs, Letter Size, 11-pt Manila, 100/BX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Manila |
| Package Quantity | 100 Pack |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | 10310 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |