These tough, heavyweight end tab folders resist wear and tear. Accordion pleat tear-resistant gusset expands to hold large amounts of paperwork. Ideal for bulky, heavily-used files. Made of 25 point heavy duty pressboard stock for superior durability. Features straight-cut tab great for straight line filing.
Smead® Heavy Duty Folders, End Tab, 2" Expansion, Legal, Gray Green, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Legal |
| Expansion | 2 in |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Pressboard |
| Package Quantity | 25 Pack |
| Description | File Folders |
| Color | Green |
| Manufacturers Part Number | 29210 |
| Tab Cut | Straight Cut |
| Tab Position | Straight Tab |
| Brand | Smead |