C-Line Products Write-on Poly File Jackets, Assorted, 11 X 8 1/2, 10/PK
Write a Review
|
Questions & Answers (0)
Product Description
Add some color to your office files with these unique file jackets. The write-on expanding file jackets help you divide, organize and color code projects. Designer v-cut front provides easy access to documents. Featured write-on areas make it easy to provide details regarding the contents of the file jacket. The full-length tab and lined front panel area feature write-on technology for easy identification and organization of folder contents. Works with pencil, ball point pen or permanent marker. Sealed on three sides with 1 inch expansion. Letter size. Archival quality polypropylene. Assortment includes 2 each amber orange, lime green, charcoal gray, raspberry red, steel blue.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 9-1/2 in |
| Height | 11-7/8 in |
| Weight | 0.7 lbs |
| Document Size | Letter |
Product Details
| Type | File Folder |
| Color | Assorted |
| Style | File Pockets |
| Material | Vinyl |
| Description | Write-on Poly File Jackets |
| Package Quantity | 10 Pack |
| Manufacturers Part Number | 63160 |
| Back Cover Color Family | White |
| Brand | C-Line Products |