Reinforced tabs provide extra strength where you need it most. To spot files more easily when straight-line filing, choose guide-height tabs (0.5" higher than standard tabs). Also available with standard height tabs. More durable than single-ply standard file folders. Built stronger to last longer. Scored for 0.75" expansion. Made of manila stock for everyday use.
Smead® Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3/4 in |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Manila |
| Package Quantity | 100 Pack |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | 10434 |
| Tab Cut | 1/3 Cut |
| Tab Position | Top Tab |
| Brand | Smead |