Universal® File Folders, 1/3 Cut Double-Ply Top Tab, Letter, Assorted Colors, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
A smart and colorful way to get organized. Folders feature bright colors that are great for color-coding. High-quality 11 pt. stock and reinforced tab resists tearing. Bottom triple-scored for 1", no-sag expansion. File Folder Type: Top Tab; Size: Letter; Folder Material: 11 pt. Stock; Color(s): Assorted.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 1 in |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Paper Stock |
| Package Quantity | 100 Pack |
| Description | File Folders |
| Color | Assorted |
| Manufacturers Part Number | UNV16166 |
| Tab Cut | 1/3 Cut |
| Tab Position | Assorted |
| Brand | Universal |