Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Handi-Hut

Model # :WBB889018

MPN #: 5-2WSF-DKB

Smoking Shelter 5-2WSF-DKB, 4-Sided W/L & R Open Front, 12'L x 5'W, Flat Roof, DK Bronze

Product Description
Flat Roof Smoking Shelters Are Perfect For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More. Smoking shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. These outdoor shelters can also be used as convenient bus stops providing an extruded aluminum bench and backrest along the rear wall to offer a comfortable sitting area for everyone. Smoking shelter huts help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with dark bronze anodized aluminum finish. Flat roof is made with 1/4" panels laminated with aluminum that are break resistant. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All Models are ADA compliant. Choose between Three-Sided Shelters with Open Front (Suffix "A"), Four Sided Shelters with Open Left & Right Front Opening (Suffix "B") and Four Sided Shelters with Left Front Opening (Suffix "C").

Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.

PRICE
$10,949.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Depth60 in
Height84 in
Bench Length87 in
Outer Dimensions12'L x 5'W

Product Details

Type4-Sided with Left & Right Front Opening
Snow Load Rate40 PSF
Bench/Backrest IncludedYes
ColorDark Bronze Anodized
Opening StyleB
StyleFlat Roof
Capacity7 People
MaterialAluminum
Manufacturers Part Number5-2WSF-DKB
Wind Load Rate90 MPH
Vented RoofNo
BrandHandi-Hut

Warranty

Warranty1 yr