Smoking Shelter S4-4CVR-DKB 4-Sided, Left Open Front, 10'L x 10'W, Vented Standing Seam Roof, DK BRZ
Write a Review
|
Questions & Answers (0)
Product Description
Smoking Shelter S4-4VR-DKB, 4-Sided, Left Open Front, 10'L x 10'W, Vented Standing Seam Roof, DK BRZ
Vented Aluminum Standing Seam Roof Smoking Shelters Are Perfect For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More. Smoking shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. These outdoor shelters can also be used as convenient bus stops providing an extruded aluminum bench and backrest along the rear wall to offer a comfortable sitting area for everyone. Air Flow vented roof helps to reduce the smoke build-up inside the shelter. Smoking shelter huts help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with dark bronze anodized aluminum finish. Standing Seam roof is made with 11" wide, color coordinated Dutch seam aluminum panels over a structural roof frame. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All models are ADA compliant. Choose between Three-Sided Shelters with Open Front (Suffix "A"), Four Sided Shelters with Open Left & Right Front Opening (Suffix "B") and Four Sided Shelters with Left Front Opening (Suffix "C"). Custom designs and sizes available.
Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.
Vented Aluminum Standing Seam Roof Smoking Shelters Are Perfect For Any Outdoor Smoking Environment For Office Buildings, Campus Universities And More. Smoking shelters provide a designated smoking area outdoors while protecting smokers from extreme weather conditions. These outdoor shelters can also be used as convenient bus stops providing an extruded aluminum bench and backrest along the rear wall to offer a comfortable sitting area for everyone. Air Flow vented roof helps to reduce the smoke build-up inside the shelter. Smoking shelter huts help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with dark bronze anodized aluminum finish. Standing Seam roof is made with 11" wide, color coordinated Dutch seam aluminum panels over a structural roof frame. Glass panels are made with clear 1/4" thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All models are ADA compliant. Choose between Three-Sided Shelters with Open Front (Suffix "A"), Four Sided Shelters with Open Left & Right Front Opening (Suffix "B") and Four Sided Shelters with Left Front Opening (Suffix "C"). Custom designs and sizes available.
Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.
PRICE
$19,909.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 120 in |
| Height | 84 in |
| Bench Length | 113 in |
| Outer Dimensions | 10'L x 10'W |
Product Details
| Type | 4-Sided with Left Front Opening |
| Snow Load Rate | 40 PSF |
| Bench/Backrest Included | Yes |
| Color | Dark Bronze Anodized |
| Opening Style | C |
| Style | Vented Standing Seam |
| Capacity | 12 People |
| Material | Aluminum |
| Manufacturers Part Number | S4-4VR-DKB |
| Wind Load Rate | 90 MPH |
| Vented Roof | Yes |
| Brand | Handi-Hut |
Warranty
| Warranty | 1 yr |