Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Global Industrial™ Smooth Bollard Post Sleeve, 8" HDPE Dome Top, Red

Model #: WBB1541850

Exclusive Brands Clearance

Global Industrial™ Smooth Bollard Post Sleeve, 8" HDPE Dome Top, Red

|
Questions & Answers (0)
PRICE
$28.95
was $62.95
Save $34.00 (54%)
Ships in One Business Day
Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. 1/8" Bollard Cover is a great alternative to painting bollards. Easy to install and available in two standard colors - yellow and red. This cover is designed for 8" steel pipe. 5 year warranty against fading. Also available in 4"-6" pipe sizes.

Please Note: Actual product measurement will be a variance between 59-3/8" and 60".

1
1
Easy online or call-in returns.