Smooth Phenolic CFL Lampholder, G24q-2 - GX24q-2 60Hz, 0.20A, 18W-120V
Electronic Self Ballasted CFL Lampholders - Less Caps. 2 yr Warranty.
Satco 80-1847 Smooth Phenolic CFL Lampholder G24q-2 - GX24q-2 60Hz 0.20A 18W-120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
Product Details
| Wattage | 18 W |
| Voltage | 120 V |
| Color | White |
| Manufacturers Part Number | 80-1847 |
| Base Type | G24q-2, GX24q-2 |
| Brand | Satco |