Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF
Write a Review
|
Questions & Answers (0)
Product Description
Philips Advance ICN3P32N Electronic Ballast W/Instant Start, 32 Watts, .88 Ballast Factor
PRICE
$20.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5 in |
| Width | 1.3 in |
| Height | 1 in |
| Mounting Size | 8.9 in |
Product Details
| Type | Electronic |
| Power Factor | 0.99 |
| Amperage | 0.71 A |
| Series | Centium |
| Hertz | 50/60 Hz |
| Ballast Factor | 0.88 |
| Starting Method | Instant Start |
| Voltage | 120-277 V |
| Number of Lamps | 3 |
| Wiring Method | Parallel |
| Watts | 32 W |
| Manufacturers Part Number | ICN3P32N |
| Lamp Type | F32T8 |
| Brand | Philips Advance |