Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2047674

MPN #: SMR6/7BSK

Worldwide Electric Backstop Assembly, Box Size 6/7, Fits Reducer Styles SMR6/SMR7/WSMR6/WSMR7

Product Description
SMR6/7BSK, Backstop Assembly for a box size 6 or 7 shaft mount reducer, fits reducer styles SMR6/SMR7/WSMR6/WSMR7; Easy mount for WorldWide shaft mount reducers; Smooth forward operation of conveyor with no backslip

Note: WorldWide Electric backstop assemblies are suitable for use in WWE shaft mount reducers only.

Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

PRICE
$669.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Primary UnitFits Reducer Styles SMR6/SMR7/WSMR6/WSMR7
Manufacturers Part NumberSMR6/7BSK
Suggested Add OnShaft Mount Reducer; Tapered Bushing Kit; Motor Mount; Belt Guard
DescriptionBackstop Assembly
BrandWorldwide Electric Corporation