Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :T9FB2047809

MPN #: 8WTBK-3.1516

Worldwide Electric Tapered Bushing Kit, 3-15/16", Fits Reducer Styles SMR8/WSMR8

Product Description
8WTBK-3.1516, Tapered bushing kit, 3-15/16". fits reducer styles SMR8/WSMR8. Sized for shaft mount reducers. Interchangeable with other manufacturers. Tapered support on both sides of the reducer. Includes fastening bolts and a full length shaft key.

PRICE
$689.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Box Size8
Bore Size3-15/16"

Product Details

Primary UnitFits Reducer Styles SMR8/WSMR8
Suggested Add OnShaft Mount Reducer; Motor Mount; Belt Guard; Backstop Assembly
DescriptionTapered Bushing Kit
Manufacturers Part Number8WTBK-3.1516
BrandWorldwide Electric Corporation