SMS Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, Blue, 4XL, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
SMS material is soft and durable, which makes it easy to work with. It offers excellent barrier protection while keeping the worker cool, comfortable, and does not sacrifice mobility and comfort. Inseam Length: 32"
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 31 in |
| Size | 4XL |
| Inseam Length | 32" |
Product Details
| Type | Disposable Coverall |
| Color | Blue |
| Application | Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical |
| Style | Elastic Wrists, Attached Hood & Boots, Zipper Front |
| Material | SMS Barrier Fabric |
| Package Quantity | 25 |
| Description | SMS Coverall/Bunny Suit |
| Manufacturers Part Number | CVLSMSREG-B-BLUE-4XL |
| Brand | Keystone |