- For WSP 80, WP 80 and WP 80IG, WP 120, WP 120IG, WXP 120, barrel and screw M4 has to be ordered separately
- Solid copper plated with iron all over
- Nickel and chromium behind the working surface
- Designed to provide maximum heat transfer from the heater to the tip
- Individually bagged
Weller® SMT01 Soldering Tip for PAD-Cleaning
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Material | Copper/Iron |
| Package Quantity | 1 |
| Description | Soldering Tip for PAD-Cleaning |
| Color | Silver |
| Manufacturers Part Number | T0054450199N |
| Process | Soldering |
| Brand | Weller |