Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169885

MPN #: BA9-1007269

Baileigh® SN-V04-MS Hydraulic Variable Angle Sheet Metal Notcher, 4 HP, 3 Phase, 220/440V

Product Description
Ever have odd angles that you need to notch out of sheet metal, something that will look totally whack when finished if not done right? Enter the SN-V04-MS. This great machine is a 220 volt three phase Hydraulic Sheet Metal Notcher. This notcher will cut notches from 30 to 140 degrees in mild steel up to 6mm in thickness and will do this at up to 15 strokes per minute.

Features:
  • 4 Gauge (6mm) Hydraulic Variable Angle Sheet Metal Notcher
  • The oversized 27" x 23-1/2" table includes table guides and miter blocks to ensure accurate notches every time
  • The SN-V04-MS sheet metal notcher has 8-1/2" long blades that are negatively raked to pull the material to the stops during the cut
  • The blades can also be resharpened many times for even more life and cost savings
  • Blade angle is adjusted with the use of hand wheels and the notching stroke is controlled by a foot pedal
  • Backed by Baileigh® 1 Year Warranty


PRICE
$26,509.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length8-1/2

Product Details

Notching Angle30° to 140°
Voltage220/440
Phase3
DescriptionSheet Metal Notcher
Manufacturers Part NumberBA9-1007269
Motor Horsepower4 HP
BrandBaileigh Industrial