Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1591856

MPN #: S93-648

Bradley Corp® SN2023 Sentry 3 Person Semi-Circular Washfountain, Central Vent/Metering Air Valve

Product Description
Bradley SN2023 Sentry 3 Person Semi-Circular Bowl Washfountain W/Central Vent & Metering Air Valve

The sectional sprayhead module is controlled by a push button, which actuates an air valve (hand or foot control models), an infrared sensor-actuated solenoid valve, or a TouchTime push button, which actuates a solenoid valve. Flow restrictor keeps flow rate constant at 0.5 GPM per station for all pressures. Operating range is 20-80 PSI. Consists of: SN2023 - 36" Floor-Mounted, centrally rising vent with supplies from below, Hand Control Metering Air Valve, standard pedestal height, liquid soap dispenser, and no backsplash.

PRICE
$7,173.40

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height42-3/4 in
Weight158 lbs

Product Details

ColorSilver
Gallons per Minute1.5 gal/min
Liters per Minute5.68 LPM
Number of Stations3
Drain TypeCentrally Rising Vent W/Supplies From Above
IncludesLiquid Soap Dispenser
MaterialSentry
ActivationHand Operated
Manufacturers Part NumberS93-648
Mixing ValveThermostatic Mixing Valve
ShapeSemi-Circular
BrandBradley Corporation

Compliance & Certifications

ADA CompliantYes