Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Circo Innovations

Model # :WBB754616

MPN #: 261

Snap Cross Fitting, 4"L, 1/2"Dia., Furniture Grade ABS, White - Pkg Qty 25

Product Description
Use these adjustable connectors to hold Pipe together at any angle for strength and support of PVC structures.

PRICE
$31.50  Sold in packages of 25 / $1.26 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
31.50
Buy 2 pkgs - 5 pkgs
30.00Save $1.50 (5%)
Buy 6+ pkgs
29.00Save $2.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Weight0.1 lbs
Nominal Pipe Size1/2 in

Product Details

TypeSnap Cross
MaterialFurniture Grade PVC
Package Quantity25
ColorWhite
Manufacturers Part Number261
Fitting TypeSnap
BrandCirco Innovations