Relay Accessories
Brand
Length Range (in)
Width
Height
Price
Related Products
Safety Switch & Control Relay, RN09 Series, AC Control, 575 Coil Volt., N.O. 3 The ACI RM06 and RN09 Series Industrial Control Relays are designed for use as multiple heavy duty relays rated 16 Amp and 24 Amp 600VAC and 300VDC. These compact high power relays have 4 poles, "force guided" contacts which do not allow the relay to change state should a contact weld. These power relays are available in various open and closed contact configurations. The RM06 and RN09 Series is available in both AC and DC voltage coils.
The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
The Pilot Series contains relays that are rated at 10 or 15 Amps. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
Solid State Relay, 3-32 VAC/VDC Control Voltage, 10 Amp, Load Voltage Range 24-275VAC Solid State Relays have solid state circuitry, no moving parts. Optically coupled isolates input from output. Internal snubber protects relay from transient current. LED indicates presence of Input Voltage. Clear Plastic cover protects from accidental contact. Operating Temp: -40°C to +80°C. Optional Heat Sink available.