Soft Buna-N Rubber Cord 0.275" Cross Section 25 ft. Length
Write a Review
|
Questions & Answers (0)
Product Description
Often used in dynamic applications, the thin sealing lips create less drag and provide two sealing points. Excellent resistance to oil, chemicals, and heat.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Cross Section | 0.275" |
| Inch/Metric | Inch |
Product Details
| Color | Black |
| Durometer | 50A |
| Temperature Range | -40 to 250 () °F |
| Cross Section Shape | Round |
| Material | Buna-N |
| Package Quantity | 1 |
| Hardness | Standard |
| Manufacturers Part Number | ZUSA-RC-151 |
| Grade | Standard |
| Brand | USA Sealing |