Groz Soft Face Sledge Hammer, 12 lb. Head, 30"L Indestructible Steel/Rubber Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Groz Soft Face Sledge Hammer with our unique Indestructible handle technology is designed for heavy-duty tasks.
The handle of our hammers is constructed with spring steel bars for added strength that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel, induction hardened, and then tempered to reduce hardness to 30-35 HRC. These soft-face hammers prevent damage to the struck surface and are especially useful in automotive, overground mining, railroad, metalworking, and agricultural applications.
The handle of our hammers is constructed with spring steel bars for added strength that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use the hammer for extended hours comfortably. The rugged steel head is forged from special steel, induction hardened, and then tempered to reduce hardness to 30-35 HRC. These soft-face hammers prevent damage to the struck surface and are especially useful in automotive, overground mining, railroad, metalworking, and agricultural applications.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Head Weight | 12 lbs |
| Handle Length | 30 |
Product Details
| Type | Sledge Hammer |
| Handle Material | Steel/Rubber |
| Head Material | Steel |
| Description | Indestructible Soft Face Sledge Hammer |
| Manufacturers Part Number | SHID/SF/12/30 |
| Brand | Groz |
Compliance & Certifications
| Certifications | ANSI, BS 876, SANS 387:2014 |