Soft FDA Viton O-Ring-Dash 108 - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
While they are not as strong as other Viton O-Rings, Soft Viton O-Rings are made of FDA materials and require less force to make an effective seal and conform better to uneven surfaces. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$14.50
This product will be restocked by Oct 18, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 3/32" |
| Outside Dimension (Actual) | 0.443" |
| Inside Dimensions | 1/4" |
| Inch/Metric | Inch |
| Outside Dimension | 7/16" |
Product Details
| Dash Size | 108 |
| Color | White |
| Durometer | 60A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Soft |
| Package Quantity | 25 |
| Manufacturers Part Number | ZUSAV60108 |
| Grade | Food |
| Brand | USA Sealing |