While they are not as strong as other Silicone O-Rings, Soft Silicone O-Rings require less force to make an effective seal and conform better to uneven surfaces. Made of FDA materials, they have an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water.
Soft Silicone O-Ring-Dash 222 - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.762" |
| Inside Dimensions | 1-3/4" |
| Outside Dimension | 1-3/4" |
Product Details
| Dash Size | 222 |
| Color | Red |
| Durometer | 50A |
| Temperature Range | -80 to 450 () °F |
| Material | Silicone |
| Hardness | Soft |
| Package Quantity | 10 |
| Manufacturers Part Number | ZUSAS50FDA222 |
| Grade | Food |
| Brand | USA Sealing |