x

Take 15% off your entire order!

Offer applied at checkout

Bimba-Mead Soft Start Valve MGV200-08-T-120VAC, 1/4" NPT, Bracket 120VAC

Bimba-Mead Soft Start Valve MGV200-08-T-120VAC, 1/4" NPT, Bracket 120VAC

Item #: WBB571709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bimba-Mead Soft Start Valve MGV200-08-T-120VAC, 1/4" NPT, Bracket 120VAC

MGV200-08 Soft-start valve with 1/4 in NPT Inlet and Exhaust ports, 120 VAC solenoid, used to allow air into the pneumatic circuit slowly for safety. Adjustable start speed. Mounting bracket included.

  • LENGTH INCHES 2-1/4
  • WIDTH INCHES 3-5/32
  • HEIGHT INCHES 4-55/64
  • BRAND Bimba-Mead
  • MANUFACTURERS PART NUMBER MGV200-08-T-120VAC
  • TEMPERATURE RANGE 41-140° F
  • PRESSURE 36-130 PSI
  • FLUID Air
  • INSULATION Class B
  • PROOF PRESSURE 215 PSI
  • ACTING TYPE Solenoid Control
  • EXHAUST PORT SIZE 1/4"
  • PORT SIZE 1/4"
  • VOLTAGE 120 VAC
  • POWER CONSUMPTION 3.5 VA
  • POWER CONNECTION DIN or Grommet
  • VOLTAGE RANGE -15%∼10%
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bimba-Mead Soft Start Valve MGV200-06-T-110VAC, 1/8" NPT, 1/4" NPT Exh, Bracket, 120VAC

Item #: B571714

Not Yet Rated

Usually ships in 5 to 8 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bimba-Mead Soft Start Valve MGV200-08-T-120VAC, 1/4" NPT, Bracket 120VAC

Bimba-Mead Soft Start Valve MGV200-08-T-120VAC, 1/4" NPT, Bracket 120VAC

Item #: WBB571709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant