TMX Soft Top Extended Jaws for 3-819-1200P, 3 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
TMX American Tongue and Groove Jaw System, Soft Top Extended Length Jaws for 3-819-1200P, Set of 3 Pcs, TMX by Toolmex
PRICE
$535.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Size | 12 in |
Product Details
| Type | Jaw Chuck |
| Number of Pieces | 3 |
| Country of Origin | Europe |
| Manufacturers Part Number | 3-884-112P |
| Chuck Type | Scroll |
| Brand | TMX |