Portable Carry Cooler keeps Ice-Up Stick frozen up to 12 hours! Leak proof design keeps your sports bag dry. Unique Cap design easy to pop open with wet hands. Patented Ice Grippers allow full range of controlled massage pressure. Simple and effective: just fill it, freeze it and carry it for Ice on the spot! Includes Ice-Up Stick and insulated cooler. Ice-Up portable ice massager, case of 12.
Ice-Up Portable Ice Massager, 4.5" x 4.5" x 5", Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 5 in |
| Weight | 10 lbs |
Product Details
| Package Quantity | 12 |
| Description | Ice-Up Ice Massager |
| Color | Blue |
| Manufacturers Part Number | 11-1088-12 |
| Brand | Ice-Up |
Warranty
| Warranty | 1 yr |