Kimble® Kimax® Soil Testing Cylinders, 1205ML, Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® SOIL TESTING CYLINDERS Kimble® Kimax® cylinder used in measuring particle size distribution in soil suspensions by means of a hydrometer (ASTM D422 and AASHTO T88.) While the 1205 mL size is not specified in this method, it is useful in certain special cases. The 1000 mL may also be used in pipet methods of mechanical analysis of soils. Both sizes have a round base, approximately 107 mm in diameter, to fit into the metal baths generally used for this work Calibrated to contain Scale is durable white ceramic enamel Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
PRICE
$815.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 457mm in |
Product Details
| Manufacturers Part Number | 20023-1205 |
| Capacity | 1205 mL |
| Package Quantity | 4 |
| Description | Soil Testing Cylinders |
| Brand | Wheaton |