California Umbrella Sola 10' x 10' Cantilever Umbrella, Silver Frame, Sunbrella Forest Green Fabric
Write a Review
|
Questions & Answers (0)
Product Description
10' X 10' Commercial Grade Cantilever Umbrella with Awning Grade Sunbrella Fabric Canopy in Forest Green. Open/Close method is Crank Key lift system. Warranty is 3 years against defects on hardware and 10 years against fade and rot on Sunbrella Marine Fabric.
PRICE
$5,699.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 120 in |
| Weight | 517 lbs |
| Size | 10 ft |
| Pole Diameter | 13-1/16 in |
Product Details
| Type | Cantilever Umbrella |
| Color | Forest Green |
| Open/Close Method | Crank |
| Tilt | Yes |
| Pole Color Family | Silver |
| Pole Material | Aluminum |
| Manufacturers Part Number | SOLA338001-6037 |
| Collection | Sola |
| Shape | Square |
| Top Material | Sunbrella Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 3 Years Against Defects/10 Years Fade & Rot on Fabric |