Solid Shafts, 5/8" Dia., 20" Long
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20 in |
| Diameter | 5/8 in |
Product Details
| Manufacturers Part Number | T2205-1 |
| Brand | PEMS |
Related Products
Solid Shafts are Designed For Straightforward Use With Blowers.
Goodway® genuine flexible 25' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Use this advanced technology to reduce breakage. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. Features: Genuine shaft and brushes - Fully guaranteed Abrasion resistant casing - Long life Unique strain relief system - Reduces unwanted breakage High-quality nylon shaft casing - Rugged High quality galvanized steel core - Unmatched and superior performance Fit ...
Genuine Goodway® flexible 12' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications. Use advanced technology to reduce breakage. Available with standard threaded or Quick Connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. If using with a RAM-5, please choose "RAM-5", otherwise choose "other". Please choose your tube cleaner model and brush fitting coupling type for proper sizing. Features: Genuine shaft and brushes - Fully guaranteed Abrasion ...
Thrust Spacer And Collar Can Be Used On Trucks, Generators, Construction Machinery And More. Thrust Spacer And Collar have a sturdy construction (plastic and steel respectively) for long lasting durability and strength. Diameters include 5/8 in., 3/4 in. and 1 in.
Goodway® genuine flexible 45' tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Shaft uses advanced technology to reduce breakage. Features: Genuine shaft and brushes - Fully guaranteed Abrasion resistant casing - Long life Unique strain relief system - Reduces unwanted breakage High quality nylon shaft casing - Rugged Galvanized steel core - Unmatched performance Quick Connect features (where available) - Quicker brush and shaft changes Quick Connect and threaded options available Fits tubes 9/16"-1" (14-5/16-25-3/8mm) I.D. Note: ...