- Precision seal valve provides smooth ink flow and preserves the pen's life, even if left uncapped
- When dry, the solvent based ink is temperature resistant from 0°C to 155°C (32°F to 310°F)
- Markings are insoluble in water or hydrocarbons
- Resists many solvents, but is easily removed with alcohol or acetoneTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Solvent-Based Paint Pen Markers, 5 Color Assortment 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Writes on all plastics, glass, metal, wood, paper and cloth, including Teflon®fluoropolymer resins.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Oil-based Marking Paint |
| Point Type | Fine |
| Package Quantity | 1 |
| Color | Assorted |
| Refillable | No |
| Manufacturers Part Number | F13377-0000 |
| Tip Type | Bullet |
| Ink Color Family | Assorted |
| Brand | Bel-Art |