Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB3194748

MPN #: 7826122

Versare SoundSorb™ Tri-Fold Acoustical Desktop Privacy Panel, 1'6" x 2', Blue

Product Description
Lightweight and collapsible, the Tri-Fold Desktop Panel will help enhance your focus and productivity by turning your office table or dining table into an individual work area. With it's warm wool-like texture and noise dampening capabilities your open room will turn into your individual work area in a snap.

Features:
  • Acoustic Superiority: Dampen sound and reverberation with NRC-rated material with rating up to 0.77
  • Colorfast: Keep your decor looking good longer with material that won't fade or wash out
  • Eco-Friendly: Acoustic blend of at least 60% post-consumer recycled material; solvent-free, no VOCs
  • Tackable Surface: Post signs, artwork, or notes using pushpins
  • Lightweight: Easily relocate this portable partition


PRICE
$90.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height18 in

Product Details

Number of Panels1
TypeStationary
ColorBlue
StyleAcoustical
MaterialHigh-Density Acoustic Fabric
DescriptionDesktop Privacy Panel
Package Quantity1
Manufacturers Part Number7826122
Partition TypeFolding Panel
BrandVersare

Warranty

Warranty2 yr