Ekena Southampton Capital CAP10X03X02SO, 10-1/4"W x 3"H x 2-1/2"DW x 5/8"
Write a Review
|
Questions & Answers (0)
Product Description
Modeled after original historical patterns and designs
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 10-1/4W x 3H x 2-1/2DW x 5/8 in |
Product Details
| Type | Capital |
| Material | Urethane |
| Description | Capital |
| Series | 1 |
| Manufacturers Part Number | CAP10X03X02SO |
| Brand | Ekena |