Southwire 67962901 NM-B-PCS 12/3 G 16/2 PEGY 200C, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 200'
Write a Review
|
Questions & Answers (0)
Product Description
Southwire 67962901 NM-B-PCS 12/3 G 16/2 PEGY 200C, ROMEX® SIMpull® NM-B-PCS DUO™ CABLE, 200'
Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting. NM-B-PCS cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B-PCS cable is 600 volts. All conductors are rated 600 volts. Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG and Orange - 10 AWG.
Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting. NM-B-PCS cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B-PCS cable is 600 volts. All conductors are rated 600 volts. Southwire® Romex® Brand SIMpull® NM-B-PCS DUO™ cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG and Orange - 10 AWG.
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Gauge | 12 ga |
Product Details
| Heat Capacity | 90°C |
| Max Voltage | 600 V |
| Jacket Type | PVC |
| Package Type | Coil |
| Wire Type | Romex® DUO™ |
| Number of Conductors | 3 + 2 Low Voltage |
| Color | Yellow |
| Manufacturers Part Number | 67962901 |
| Ampacity | 20 AMP |
| Brand | Southwire |