- Nylon scraper will not scratch glass
- Scraper, when removed from handle, can be sterilized at 100°C
- Scraper is 11.4 x 17.8cmL (4½ x 7") with one rounded corner
- Overall length: 60"
- Scraper meets FDA Regulation Title 21 paragraphs 170-199, 21 CFR 177.1500 and EEC regulations 90/128EEC, 92/93EEC and 95/3/EC
- Handle includes top opening for hanging
SP Bel-Art Nylon Long Handled Scraper, 60" Length, 4 1/2 x 7" Blade
Write a Review
|
Questions & Answers (0)
Product Description
Semi-Flexible nylon scraper attached to a rigid fiberglass handle provides a secure grip when reaching into deep vessels.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F36829-0001 |
| Material | Nylon/Fiberglass |
| Package Quantity | 1 |
| Description | Handled Scraper |
| Brand | Bel-Art |