Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3075834

MPN #: F37805-0014

SP Bel-Art Plastic Churn Sample Splitter, 14 Liter, 10 1/2" D x 12" H

Product Description
Provides an efficient method of preparing subsamples of collected water-sediment mixtures from stream flows for water quality analysis. Water sediment samples are poured into the sample splitter where they are composited into one representative cross section sample of the stream flow. This composite can now be split into the required four to sixteen representative subsamples.

  • Polyethylene sample splitter consists of a thick walled cylindrical vessel with a disc churn
  • Center handle extends through the cover and a locating notch keeps it oriented in one direction
  • Small polypropylene spring-loaded spigot drains the subsamples into bottles for delivery to the water quality laboratory
  • Carrying handle makes carrying the full or empty vessel easy
  • Intended to meet USGS water sampling protocol
  • Lid and spigot are replaceable
PRICE
$1,125.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF37805-0014
Capacity14L oz
MaterialPolyethylene
Package Quantity1
DescriptionChurn Sample Splitter
BrandBel-Art